Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Internal gear pump
SMC PA5110-F04
SMC PA5110-F04
Double Acting Diaphragm Pump
References
smc:
PA5110-F04
rubix:
265A1599
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PA5110-F04
Discharge rate up to 63 l/min
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
PA5000, Process Pump, Double Acting, Automatically Operated
Technical specifications
Attributes
Logistic Weight
3670
g
Min. temperature
0
°C
Max. temperature
60
°C
Weight
3.5
kg
Type
Process Pump
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
854.74
excl. VAT
/
Each
£
1,025.69
incl. VAT
Delivery usually within (
4
) days
Select variants (8)
Add to cart
Check our products from related categories
SMC PA5110-F06
SMC PB1011A-01-BN PROCESS PUMP WITH BUILT-IN SOLENOID VALVE
SMC LSP121-6A3 LIQUID DISPENSE PUMP
ENERPAC P392ALSS HYDRAULIC PUMP, EXTREME ENVIRONMENT, TWO SPEED
SMC PA3220-F03
SMC PA3213-F03
SMC PA3120-F03
SMC LSP121-5A2 LIQUID DISPENSE PUMP
SMC 56-PA5110-F06 ATEX CERTIFIED PROCESS PUMP
SMC PA3313-F03-B PROCESS PUMP
SMC LSP111-5A4 LIQUID DISPENSE PUMP
SMC 55-PA3110-F03 ATEX CERTIFIED PROCESS PUMP
ENERPAC LIGHTWIEGHT PUMP P-391
SMC LSP111-5A3 LIQUID DISPENSE PUMP
SMC PA5210-F06 PROCESS PUMP