ENERPAC LIGHTWIEGHT PUMP P-391


Hydraulic Hand Pump

References
enerpac:P-391
rubix:80054952
manufacturer :411489
ean:0662005107063
brand logo
brand logo
Technical specifications
Oil capacity901 cm³
Nominal pressure700 bar
See all Specifications

Product details : ENERPAC LIGHTWIEGHT PUMP P-391


The durable glass-filled nylon reservoir and nylon encapsulated aluminium pump base offers an unrivalled combination of strength, weight, and resistance to corrosion. Lightweight single-speed hydraulic hand pumps offer the simplicity needed for a wide range of industrial applications. The 2-stage hydraulic models reduce the number of handle strokes by as much as 78% compared to a single speed pump. This is ideal when you want to advance a tool such as a cylinder to the point of load contact. High flow is delivered when it’s needed most before the pump automatically switches to the low flow high-pressure stage.

Strengths

•Lightweight and compact design
Durable glass-filled nylon reservoir and nylon encapsulated aluminium pump base for maximum corrosion resistance
Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps
Lower handle effort to minimize operator fatigue
Handle lock and lightweight construction for easy carrying
Large oil capacities to power a wide range of cylinders or tools
Non-conductive fibreglass handle for operator safety
Internal pressure relief valve for overload protection

Applications

Industrial

Technical specifications


Attributes
Oil capacity901 cm³
Nominal pressure700 bar
Weight4.1 kg
TypeHydraulic Hand Pump
Show UNSPSC/ECL@SS
£ 667.07 excl. VAT
/ Each
£ 800.48 incl. VAT
  • Usually arrives within 14 working days