SMC PA3313-F03-B PROCESS PUMP
PA3300, Automatically Operated/air Operated Process Pump, Fluoro Resin Body
See technical informationSee documentsReferences
SMC:PA3313-F03-B
Rubix:393A8425
Manufacturer :PA3313-F03-B

Technical specifications
| Oil capacity | 85 cm³ |
|---|---|
| Nominal pressure | 4 bar |
| Type | process pump |
Documents
Product details : SMC PA3313-F03-B PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
Strengths
PFA type process pump
Type: automatically or air operated
Fluid: IPA, pure water, methyl ethyl ketone
hypochlorous acid soda
Pilot air pressure: 0.2 to 0.5MPa
Service life: 20 million cycles (or 12 months)
Technical specifications
Attributes
| Oil capacity | 85 cm³ |
|---|---|
| Nominal pressure | 4 bar |
| Type | process pump |
| Min. temperature | 0 °C |
| Max. temperature | 100 °C |
| Material | new pfa (body wetted areas); ptfe diaphragm |
| Weight | 2.1 kg |
| Max speed | 240 rpm |
| Series | pa3300 |
Show UNSPSC/ECL@SS
£ 1,468.60 excl. VAT
/ Each
£ 1,762.32 incl. VAT
- Usually arrives within 14 working days