SMC 55-PA3110-F03 ATEX CERTIFIED PROCESS PUMP


55/56-PA3000, Automatically Operated/air Operated Process Pump, ATEX category 2/3

References
smc:55-PA3110-F03
rubix:392A8587
manufacturer :55-PA3110-F03

Product details : SMC 55-PA3110-F03 ATEX CERTIFIED PROCESS PUMP


Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.

Strengths

Air pilot type process pump Discharge rate 1 to 20ℓ /min Compact, large capacity Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually 2 to 5 time longer life than that of conventional pumps

Technical specifications


Attributes
Min. temperature0 °C
Max. temperature60 °C
Weight1.7 kg
TypeProcess Pump
Show UNSPSC/ECL@SS
£ 975.62 excl. VAT
/ Each
£ 1,170.74 incl. VAT
  • Usually arrives within 14 working days