References
SMC:LSP111-5A4
Rubix:393A4565
Manufacturer :LSP111-5A4

Technical specifications
| Oil capacity | 0.05 cm³ |
|---|---|
| Nominal pressure | 0.1 bar |
| Type | liquid dispense pump |
Documents
Product details : SMC LSP111-5A4 LIQUID DISPENSE PUMP
Liquid dispense pump
Dispense volume up to 200 µl
Repeatability: ±1%
Adjustment of dispense volume is possible
Shut-off function
Self-contained system.
Strengths
Dispense volume up to 200 µl.
Repeatability: ±1%.
Adjustment of dispense volume is possible.
Shut-off function.
Self-contained system.
Technical specifications
Attributes
| Oil capacity | 0.05 cm³ |
|---|---|
| Nominal pressure | 0.1 bar |
| Type | liquid dispense pump |
| Min. temperature | 10 °C |
| Max. temperature | 50 °C |
| Material | peek (body); epdm (diaphragm/check valve) |
| Weight | 0.085 kg |
| Max speed | 120 rpm |
| Series | lsp |
| Cylinder stroke | 3 mm |
Show UNSPSC/ECL@SS
£ 242.31 excl. VAT
/ Each
£ 290.77 incl. VAT
- Usually arrives within 14 working days