References
SMC:RSDQB20-20DRZ
Rubix:219A0866
Manufacturer :01783478
Product details : SMC RSDQB20-20DRZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Fixed Height Stopper Cylinder, Double / Single Acting
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole, Standard)
Bore Size: 20mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 20mm
Action: D (Double Acting)
Rod End: R (Roller Type)
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole, Standard)
Bore Size: 20mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 20mm
Action: D (Double Acting)
Rod End: R (Roller Type)
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Technical specifications
Attributes
| Type | smc rsdqb20-20drz stopper cylinder |
|---|
Show UNSPSC/ECL@SS
£ 88.60 excl. VAT
/ Each
£ 106.32 incl. VAT
- Delivery usually within ( 4 ) days
