SMC CDG1BA32TF-150Z AIR CYLINDER 32 STR 150
Double Acting Single Rod
See technical informationSee documentsReferences
SMC:CDG1BA32TF-150Z
Rubix:392A7884
Manufacturer :01119798
EAN:3618035400275

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting single rod |
Documents
Product details : SMC CDG1BA32TF-150Z AIR CYLINDER 32 STR 150
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting single rod |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
- Usually arrives within 14 working days