MECALINE 859888 DOUBLE BANJO FIT 1 HEAD DIA MM 8 G3/8IN
Double circular banjo coupler 1 port
See technical informationSee documentsReferences
Mecaline:859888
Rubix:216A1768
EAN:3660338148552


Technical specifications
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g3/8 |
Documents
Product details : MECALINE 859888 DOUBLE BANJO FIT 1 HEAD DIA MM 8 G3/8IN
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days