FESTO 132037 PUSH-IN FITTING QS-G1/8-6-100

Push-in Fitting

See technical informationSee documents

References

Festo:QS-G1/8-6-100
Rubix:124A7543
Manufacturer :132037
EAN:4052568026899
QS-G1/8-6-100 Push-in fitting

Technical specifications

Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 1/8
See all Specifications

Documents

Product details : FESTO 132037 PUSH-IN FITTING QS-G1/8-6-100


Push-in fitting QS-G1/8-6-100 male thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight9,39 g
Materialbrass / pom / nbr / high alloy stainless steel
Connection 1g 1/8
Profilestandard
Connection 26
£ 123.00 excl. VAT
/ 100 pieces
£ 147.60 incl. VAT
  • Delivery usually within ( 2 ) days