Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858869 LONG MALE 90 ELBOW 16-G1/2IN
MECALINE 858869 LONG MALE 90 ELBOW 16-G1/2IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858869
rubix:
216A1646
ean:
3660338139390
Technical specifications
Material
polymer body
Connection 1
g1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858869 LONG MALE 90 ELBOW 16-G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
g1/2
Connection 2
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.49
excl. VAT
/
Each
£
11.39
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KQ2K06-01NP ONE-TOUCH FITTING
NORGREN 150233838 FITT R3/8-G3/8F STR CONNECTOR
SMC KQU10-04S FITTING
FESTO 153214 MULTIPLE DISTRIBUTOR QSLV2-1/8-8
SMC KQ2S06-G01N1 ONE-TOUCH FITTING
SMC KQ2D06-M5A ONE-TOUCH FITTING
NORGREN C01471248 PFITC 12MM-R1/2 SWIVEL ELBOW
SMC KQ2E16-G04A BRASS FITTING G 1/2 THREAD I 16 TUBE
FESTO 578405 PLUG SCREW
FESTO 153247 MULTIPLE DISTRIBUTOR QSLV6-1/4-10
FESTO 130652 PUSH-IN CONNECTOR CRQS-8-6
SMC KQ2E10-00G STAINLESS STEEL FITTINGS
SMC KQ2V06-U01A-X35 ONE-TOUCH FITTING
SMC KQ2VT08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KCT04-00 FITTING