MECALINE 859986 TRIPLE BRANCH 10 - 3/8
3 port manifold TECHNOPOLYMER
See technical informationSee documentsReferences
Mecaline:859986
Rubix:216A2149
EAN:3660338149450

Documents
Product details : MECALINE 859986 TRIPLE BRANCH 10 - 3/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | r3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Usually arrives within 14 working days
