Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859889 DOUBLE BANJO FIT 1 HEAD DIA MM 10 G1/4
MECALINE 859889 DOUBLE BANJO FIT 1 HEAD DIA MM 10 G1/4
Double circular banjo coupler 1 port
References
mecaline:
859889
rubix:
216A1757
ean:
3660338148569
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859889 DOUBLE BANJO FIT 1 HEAD DIA MM 10 G1/4
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.39
excl. VAT
/
Each
£
6.47
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KSH08-U02 ROTARY CONN 8MM-UNI 1/4
SMC KQB2H04-G02 ONE-TOUCH FITTING
NORGREN 101680838 PFIT 8MM-R3/8 SWI S-TEE ADPT
NORGREN C0K511038 10-3/8FLOW CONTROL (OUT) G THRD
NORGREN 101540818 PFIT 8MM-R1/8 EXT SWI ELB ADPT
SMC KQ2E06-00NJ NICKEL PLATED BRASS FITTING I 6 TUBE
SMC KQ2L06-01AS1 ONE-TOUCH FITTING
NORGREN C0K510638 6-3/8 FLOW CONTROL (OUT)G THRD
SMC KQ2VF06-M5N ONE-TOUCH FITTING
FESTO 151784 ELBOW FITTING LJK-1/8-I/I
SMC KFH08N-03 FITTING
NORGREN C02670605 PFITC 6MM-M5 SWIVEL TEE ADPT
NORGREN C02320618 PFITC 6MM-G1/8F STR ADPT
NORGREN 241250828 ST AD MALE TAPER
NORGREN C01880438 SWIVEL Y ADAPTER MALE