References
Festo:LJK-1/8-I/I
Rubix:117A9010
Manufacturer :151784
EAN:4052568030827

Documents
Product details : FESTO 151784 ELBOW FITTING LJK-1/8-I/I
Elbow fitting LJK-1/8-I/I with Air Connection at side for Suction cup, rotatable 360° Assembly Position=Any, Operating pressure=-0,95 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Ambient temperature=-10 - 60 °C, Product weight=25 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x40x24 mm |
|---|---|
| Logistic Weight | 27,78 g |
| Material | ptfe |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 22.63 excl. VAT
/ Each
£ 27.16 incl. VAT
- Delivery usually within ( 2 ) days