Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859882 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/8IN
MECALINE 859882 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/8IN
Double circular banjo coupler 1 port
References
mecaline:
859882
rubix:
216A1763
ean:
3660338148491
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859882 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/8IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KQB2H08-G01 ONE-TOUCH FITTING
NORGREN C02261038 PFITC 10MM-G3/8 FEMALE ADPT
NORGREN M012A0618 FITTING
SMC M-5GH FITTING
NORGREN C012A0628 PFITC 6MM-R1/4 STR ADPT I-HEX
SMC KQG2U08-10 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQT04-U01 FITTING
NORGREN 101151038 STEM ADAPTER
SMC KQ2L23-06A MALE FITTING 3.2 TUBE 6 TUBE
SMC KQ2UD06-01AS BRASS FITTING 1/8 THREAD I 6 TUBE
SMC KFH08N-02 FITTING
SMC ASD330FG-01-08S DUAL SPEED CONTROLLER
SMC KGS06-M5 FITTING
SMC KQ2R04-08A-X35 ONE-TOUCH FITTING
NORGREN 101681238 PFIT 12MM-R3/8 SWI S-TEE ADPT