SMC ASD330FG-01-08S DUAL SPEED CONTROLLER
Dual Speed Controller
See technical informationSee documentsReferences
SMC:ASD330FG-01-08S
Rubix:112A7515
Manufacturer :00318788

Documents
Product details : SMC ASD330FG-01-08S DUAL SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
Technical specifications
Attributes
| Material | pbt;stainless steel 303 |
|---|---|
| Connection 1 | r 1/8 |
| Profile | asd-fg |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 33.91 excl. VAT
/ Each
£ 40.69 incl. VAT
- Delivery usually within ( 21 ) days