Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859897 DOUBLE BANJO FIT 2 HEADS DIA MM 4-G1/4
MECALINE 859897 DOUBLE BANJO FIT 2 HEADS DIA MM 4-G1/4
Double circular banjo coupler 2 ports
References
mecaline:
859897
rubix:
216A1769
ean:
3660338148637
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859897 DOUBLE BANJO FIT 2 HEADS DIA MM 4-G1/4
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KQ2U12-00A-X35 ONE-TOUCH FITTING
NORGREN 100231208 PFIT 12-8MM STEM REDUCER
FESTO 153275 PUSH-IN L-FITTING QSLF-1/4-6-B
SMC KQ2F06-M5A1 ONE-TOUCH FITTING
FESTO 533221 PUSH-IN FITTING
SMC KQ2L12-99A-X35 ONE-TOUCH FITTING
FESTO 130680 PUSH-IN FITTING QS-1/4-12-20
SMC KQG2W08-01S ONE-TOUCH FITTING SUS 316
FESTO 578265 PUSH-IN L-FITTING LONG
SMC KQ2ZT04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
SMC KGL12-04 FITTING
SMC KQL08-U03 FITTING
SMC KRU08-00 FITTING
SMC KQ2H04-01AS1 ONE-TOUCH FITTING
SMC KQ2VS04-M5A-X35 ONE-TOUCH FITTING