References
Festo:QS-1/4-12-20
Rubix:124A8678
Manufacturer :130680
EAN:4052568024017

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 130680 PUSH-IN FITTING QS-1/4-12-20
Push-in fitting QS-1/4-12-20 male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x88x72 mm |
|---|---|
| Logistic Weight | 45,28 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 42.00 excl. VAT
/ 20 pieces
£ 50.40 incl. VAT
- In stock: Next day delivery