References
Festo:QSLF-1/4-6-B
Rubix:116A0356
Manufacturer :153275
EAN:4052568033477

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 153275 PUSH-IN L-FITTING QSLF-1/4-6-B
Push-in L-fitting QSLF-1/4-6-B 360° orientable, internal thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x20 mm |
|---|---|
| Logistic Weight | 21,4 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 32.20 excl. VAT
/ 10 pieces
£ 38.64 incl. VAT
- Delivery usually within ( 2 ) days