• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 533221 PUSH-IN FITTING

FESTO 533221 PUSH-IN FITTING


Push in fitting

References
festo:QB-1/4-3/8-U-M
rubix:391A5382
manufacturer :533221
ean:4052568340469
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : FESTO 533221 PUSH-IN FITTING


Technical specifications


Attributes
No attributes to display for this product
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC LQ3-2P07-1 HIGH PURITY FLUOROPOLYMER FITTINGNORGREN 102470848 PFIT 8MM-G1/2 90 SWI ELB ADPTSMC KQ2VS06-01NP ONE-TOUCH FITTINGFESTO 186151 PUSH-IN L-FITTING QSLV-G1/4-8-IFESTO 570454 PUSH-IN T-CONNECTOR NPQM-T-Q14-E-P10FESTO 153086 PUSH-IN L-FITTING QSLV-1/8-4NORGREN 10A510405 PFIT 4MM-M5 ELBOW BANJO ADPTSMC KQ2V06-G01A ONE-TOUCH FITTINGNORGREN C01670428 PFITC 4MM-R1/4 SWIVEL TEESMC KGS12-03 FITTINGSMC LQ1H41-F HIGH PURITY FLUOROPOLYMER FITTINGSMC KQ2E06-G03A ONE-TOUCH FITTINGSMC KQ2V08-02A ONE-TOUCH FITTINGSMC KQ2H10-G02A ONE-TOUCH FITTINGFESTO 132604 CARTRIDGE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories