Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859912 DOUBLE BANJO FIT 3 HEADS DIA MM 6-G1/8
MECALINE 859912 DOUBLE BANJO FIT 3 HEADS DIA MM 6-G1/8
Double circular banjo coupler 3 ports
References
mecaline:
859912
rubix:
216A1779
ean:
3660338148774
Technical specifications
Material
Body in H polymer
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859912 DOUBLE BANJO FIT 3 HEADS DIA MM 6-G1/8
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.47
excl. VAT
/
Each
£
2.96
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC LQE20-06 FITTING
AVENTICS 1823373078
LEGRIS LF3000 FITTING 3158 08 17
SMC KQ2VD04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
NORGREN 101671038 PFIT 10MM-R3/8 SWIVEL TEE ADPT
FESTO 153351 PUSH-IN T-FITTING QSMT-M3-3
SMC KQ2U06-02AS BRASS FITTING 1/4 THREAD I 6 TUBE
NORGREN 291170828 1/4 BSP HOSE ADAPTOR
NORGREN 10A510605 PFIT 6MM-M5 ELBOW BANJO ADPT
SMC KGH16-03 FITTING
FESTO 186247 MULTIPLE DISTRIBUTOR QSLV4-G1/4-8
SMC KQ2T16-02AS ONE-TOUCH FITTING
SMC KFE12N-03 BULKHEAD UNION INSERT FITTING
SMC KGH10-00 FITTING
SMC KQG2W23-01S ONE-TOUCH FITTING SUS 316