FESTO 186247 MULTIPLE DISTRIBUTOR QSLV4-G1/4-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-G1/4-8
Rubix:124A8191
Manufacturer :186247
EAN:4052568040499

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186247 MULTIPLE DISTRIBUTOR QSLV4-G1/4-8
Multiple Distributor QSLV4-G1/4-8 4-fold, 360° orientable. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x29x48 mm |
|---|---|
| Logistic Weight | 57,01 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- Delivery usually within ( 2 ) days