References
SMC:KFE12N-03
Rubix:2607513

Documents
Product details : SMC KFE12N-03 BULKHEAD UNION INSERT FITTING
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFE12N-03 (Tube O.D. ø12, Tube I.D. ø9, Thread 3/8)(Resin Sleeve)
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFE12N-03 (Tube O.D. ø12, Tube I.D. ø9, Thread 3/8)(Resin Sleeve)
Technical specifications
Attributes
| Material | c3604;c3771 |
|---|---|
| Connection 1 | r 3/8 |
| Profile | kfe |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
- Delivery usually within ( 4 ) days