References
Festo:QSMT-M3-3
Rubix:124A9548
Manufacturer :153351
EAN:4052568011338

Technical specifications
| Material | pbt (housing), nickel-plated brass (screw-in trunnion), pom (release ring), nbr (pipe seal), high-alloy stainless steel (pipe clamp) |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 153351 PUSH-IN T-FITTING QSMT-M3-3
Push-in T-fitting, 360° orientable, male thread with external Hexagon.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Material | pbt (housing), nickel-plated brass (screw-in trunnion), pom (release ring), nbr (pipe seal), high-alloy stainless steel (pipe clamp) |
| Connection 1 | m3 male thread |
| Profile | t-shape |
| Connection 2 | for 3 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 41.60 excl. VAT
/ 10 pieces
£ 49.92 incl. VAT
- Delivery usually within ( 2 ) days