Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859917 DOUBLE BANJO FITTING 3 HEADS MM 10-G1/4IN
MECALINE 859917 DOUBLE BANJO FITTING 3 HEADS MM 10-G1/4IN
Double circular banjo coupler 3 ports
References
mecaline:
859917
rubix:
216A1790
ean:
3660338148828
Technical specifications
Material
Body in H polymer
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859917 DOUBLE BANJO FITTING 3 HEADS MM 10-G1/4IN
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/4
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.84
excl. VAT
/
Each
£
16.61
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
NORGREN FITTING C02880438
FESTO 558664 PUSH-IN FITTING NPQM-D-G14-Q6-P10
AVENTICS 1823373078
LEGRIS LF3000 FITTING 3140 04 06
SMC KSL08-03S FITTING
SMC KCJ04-99 FITTING
LEGRIS LF3000 FITTING 3122-10-56
SMC KQG2U08-10 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2U10-04NS ONE-TOUCH FITTING
NORGREN 233310028 D'BLE SHUTOFF PLUG MALE R 1/4IN
SMC KQVT08-02S TRIPLE BANJO 8MM-R1/4
SMC KQG2L04-02S ONE-TOUCH FITTING SUS 316
SMC KQG2L12-03S ONE-TOUCH FITTING SUS 316
SMC KQG2H10-12 ONE-TOUCH FITTING SUS 316
SMC KCH10-02S FITTING