References
Festo:NPQM-D-G14-Q6-P10
Rubix:116A0704
Manufacturer :558664
EAN:4052568054601

Documents
Product details : FESTO 558664 PUSH-IN FITTING NPQM-D-G14-Q6-P10
Push-in fitting NPQM-D-G14-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 1/4 |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ 10 pieces
£ 22.92 incl. VAT
- Delivery usually within ( 2 ) days