Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQVT08-02S TRIPLE BANJO 8MM-R1/4
SMC KQVT08-02S TRIPLE BANJO 8MM-R1/4
Pneumatic plug-in fitting SMC
References
smc:
00000085
rubix:
235A8411
Product details
Technical specifications
Product details : SMC KQVT08-02S TRIPLE BANJO 8MM-R1/4
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.93
excl. VAT
/
Each
£
20.32
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
FESTO 186128 PUSH-IN L-FITTING, LONG QSLL-G1/8-6
SMC KQ2H06-G02N1 ONE-TOUCH FITTING
FESTO 154434 PUSH-IN FITTING QSMP-M8X1.25-6
SMC KQ2V10-02AS-X35 ONE-TOUCH FITTING
NORGREN 431451028 10MM X 1/4 MALE ELBOW ADAPT
LEGRIS LF3000 FITTING 3146-06-00
SMC KQB2S12-04S ONE-TOUCH FITTING
NORGREN C0L510628 6-1/4 FLOW CONTROL (IN) G THRD
LEGRIS LF3000 FITTING 3103 12 17
NORGREN 101540828 PFIT 8MM-R1/4 EXT SWI ELB ADPT
SMC KQ2C-04B-R COLOUR CAP
LEGRIS LF3000 FITTING 3121 04 10
SMC KQ2L06-G01A ONE-TOUCH FITTING
SMC KQB2R10-12 ONE-TOUCH FITTING
SMC KQ2W16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE