SMC KQG2H10-12 ONE-TOUCH FITTING SUS 316


316 stainless steel instant fittings KQG2 series

References
smc:KQG2H10-12
rubix:118A2153
KQG2H-xx, Stainless Steel 316, One-touch Fitting, Different Diameter Straight
brand logo
Technical specifications
MaterialSTAINLESS STEEL
See all Specifications

Product details : SMC KQG2H10-12 ONE-TOUCH FITTING SUS 316


Following industry requests for a range of lightweight, grease free, high performance metal fittings, our R&D engineers have simply taken their popular KQG/KFG and KQB metal fittings ranges, added some missing options, and made them even smaller, lighter and stronger. Designed for applications where heat, corrosion and chemical resistance is a necessity, our new KQG2 Series of stainless steel 316 one-touch fittings are now up to 30% smaller and 62% lighter than the previous models and with 8 new options we now have 17 models in total. And, with the addition of two new tube sizes these fittings can be used with a variety of tube diameters from 3.2mm up to 16mm. Series KFG2, our stainless steel 316 insert type fitting, has also been increased from 5 to 9 model options and they are also up to 44% smaller and 37% lighter than the old KFG range. Now available with NPT threads and the addition of a 16mm tube size, these fitting can operate at temperatures from -65ºC to 260ºC when selected without a sealing thread agent. And, with sleeveless sealing, easier maintenance is ensured. Finally completing our metal fitting range is our brass option, Series KQB2. Similarly up to 30% smaller and 62% lighter than previous models, this range has been extended from 9 to 17 models with both NPT and G thread options. And, with electroless nickel plating applied to all brass parts these fitting will still continue to look good throughout their entire lifetime.
•Different Diameter Straight.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.

Applicable Tube O.D.: 10 (Ø10)
Applicable Tube: 12 (Tube A

Technical specifications


Attributes
Logistic Weight33 g
MaterialSTAINLESS STEEL
Connection 210
Show UNSPSC/ECL@SS
£ 36.06 excl. VAT
/ Each
£ 43.27 incl. VAT
  • Delivery usually within ( 4 ) days