Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859919 DOUBLE BANJO FITTING 3 HEADS MM 10-G1/2IN
MECALINE 859919 DOUBLE BANJO FITTING 3 HEADS MM 10-G1/2IN
Double circular banjo coupler 3 ports
References
mecaline:
859919
rubix:
216A1789
ean:
3660338148842
Technical specifications
Material
Body in H polymer
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859919 DOUBLE BANJO FITTING 3 HEADS MM 10-G1/2IN
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/2
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.91
excl. VAT
/
Each
£
10.69
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
NORGREN 102150628 STEM ADAPTER
FESTO 153349 PUSH-IN L-CONNECTOR QSML-4H-3
NORGREN C02250418 PFITC 4MM-G1/8 STRAIGHT ADPT
SMC KQB2L12-02S METRIC SIZE BRASS ONE-TOUCH FITTING
FESTO 2335 HOLLOW BOLT VT-1/4-3
SMC KQ2VD08-01AP ONE-TOUCH FITTING
SMC KQ2VS06-02AS1 ONE-TOUCH FITTING
NORGREN C01541228 SWIVEL ELBOW ADAPTER EXTENDED
FESTO 35984 BARBED ELBOW FITTING LCNH-M5-PK-4
SMC KQ2VD10-03NP ONE-TOUCH FITTING
FESTO 30983 BARBED T-FITTING TCN-M3-PK-3
SMC KRE10-00 FITTING
LEGRIS LF3000 FITTING 3107-04-00
SMC KGL04-01 FITTING
SMC KQ2U23-99A FITTING I 3.2 TUBE