References
Festo:VT-1/4-3
Rubix:133A3980
Manufacturer :2335
EAN:4052568018146

Technical specifications
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 2335 HOLLOW BOLT VT-1/4-3
Hollow bolt VT-1/4-3 For multiple Distributor function in conjunction with components LK or TK. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 33,53 g |
|---|---|
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Delivery usually within ( 26 ) days