FESTO 153349 PUSH-IN L-CONNECTOR QSML-4H-3


Push-in L-Connector

References
festo:QSML-4H-3
rubix:124A9198
manufacturer :153349
ean:4052568034108
QSML-4H-3 Push-in L-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153349 PUSH-IN L-CONNECTOR QSML-4H-3


Push-in L-connector QSML-4H-3 with push-in sleeve. Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight1,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
£ 34.60 excl. VAT
/ 10 pieces
£ 41.52 incl. VAT
  • Delivery usually within ( 11 ) days