References
Festo:LCNH-M5-PK-4
Rubix:123A4196
Manufacturer :35984
EAN:4052568023324

Technical specifications
| Material | zinc die-cast / aluminium |
|---|---|
| Connection 1 | tubing o,d, 6mm |
Documents
Product details : FESTO 35984 BARBED ELBOW FITTING LCNH-M5-PK-4
Barbed L-fitting LCNH-M5-PK-4 Rotatable, with extended housing, for plastic tubing PAN, PUN, PP, PU, PR, with sealing ring. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 8,95 g |
|---|---|
| Material | zinc die-cast / aluminium |
| Connection 1 | tubing o,d, 6mm |
| Connection 2 | m5 |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ 10 pieces
£ 69.84 incl. VAT
- Delivery usually within ( 26 ) days