Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859920 DOUBLE BANJO FITTING 3 HEADS MM 12-G1/4IN
MECALINE 859920 DOUBLE BANJO FITTING 3 HEADS MM 12-G1/4IN
Double circular banjo coupler 3 ports
References
mecaline:
859920
rubix:
216A1793
ean:
3660338148859
Technical specifications
Material
Body in H polymer
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859920 DOUBLE BANJO FITTING 3 HEADS MM 12-G1/4IN
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/4
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.51
excl. VAT
/
Each
£
16.21
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FESTO 186169 PUSH-IN T-FITTING QSTL-G1/8-6
SMC KQ2VD06-01NP ONE-TOUCH FITTING
SMC KQ2VS06-01AS1 ONE-TOUCH FITTING
FESTO 130660 PUSH-IN Y-CONNECTOR CRQSY-12
SMC KQ2VD08-03NS ONE-TOUCH FITTING
SMC KPU08-02 CLEAN ROOM FITTING
SMC KQ2F06-G02N ONE-TOUCH FITTING
SMC KQB2L04-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC LQ3H4A-MN HIGH PURITY FLUOROPOLYMER FITTING
FESTO 153023 PUSH-IN FITTING QSF-1/8-6-B
SMC KQ2L03-32A-X35 ONE-TOUCH FITTING
NORGREN 150204838 FITT R1/2-R3/8 NIPPLE ADAPTER
NORGREN C01471018 PFITC 10MM-R1/8 SWIVEL ELBOW
NORGREN 101671248 PFIT 12MM-R1/2 SWIVEL TEE ADPT
SMC KQ2F04-G01A BRASS FITTING G 1/8 FEMALE THREAD 4 TUBE