References
Festo:CRQSY-12
Rubix:124A8569
Manufacturer :130660
EAN:4052568116354

Documents
Product details : FESTO 130660 PUSH-IN Y-CONNECTOR CRQSY-12
Push-in Y-connector CRQSY-12 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 81,74 g |
|---|---|
| Material | high-alloy stainless steel |
| Connection 1 | 12 |
| Profile | crqsy |
| Connection 2 | 12 |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 224.30 excl. VAT
/ Each
£ 269.16 incl. VAT
- Delivery usually within ( 8 ) days