Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859922 DOUBLE BANJO FITTING 3 HEADS MM 12-G1/2IN
MECALINE 859922 DOUBLE BANJO FITTING 3 HEADS MM 12-G1/2IN
Double circular banjo coupler 3 ports
References
mecaline:
859922
rubix:
216A1792
ean:
3660338148873
Technical specifications
Material
Body in H polymer
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859922 DOUBLE BANJO FITTING 3 HEADS MM 12-G1/2IN
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.47
excl. VAT
/
Each
£
25.76
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KQ2VS06-01AS-X35 ONE-TOUCH FITTING
AVENTICS 1823391581
LEGRIS LF3000 FITTING 3142 08 10
SMC KQ2H16-03A ONE-TOUCH FITTING
NORGREN C01471238 PFITC 12MM-R3/8 SWIVEL ELBOW
FESTO 153130 PUSH-IN T-CONNECTOR QST-8
LEGRIS LF3000 FITTING 3121 04 10
SMC KGF10-03 FITTING
NORGREN 101470828 PFIT 8MM-R1/4 90D SWI ELB ADPT
FESTO 177683 PUSH-IN FITTING CQ-1/2-12
SMC KQG2H08-10 ONE-TOUCH FITTING SUS 316
SMC KRE06-00 FITTING
SMC KQ2S10-02GS STAINLESS STEEL FITTINGS
LEGRIS LF3000 FITTING 3121 06 10
NORGREN 100600500 PFIT 5MM TEE CONNECTOR