References
Norgren:101470828
Rubix:118A2888
Manufacturer :101470828

Documents
Product details : NORGREN 101470828 PFIT 8MM-R1/4 90D SWI ELB ADPT
Rotatable elbow screw-in connection 8 -R 1/4 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 in |
| Profile | pneufit 10 |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- In stock: Next day delivery
