3M SCOTCH-MOUNT DOUBLE COATED FOAM TAPE WHITE 19MM X 66M 9536
Double Coated Foam Tape
See technical informationReferences
3M:XT003493274
Rubix:190061

Technical specifications
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Material | polyethylene, rubber (adhesive) |
Product details : 3M SCOTCH-MOUNT DOUBLE COATED FOAM TAPE WHITE 19MM X 66M 9536
White double coated polyethylene foam, closed cell with a density of 58 Kg/m³ and 1,0 mm wide with a rubber adhesive
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Material | polyethylene, rubber (adhesive) |
| Thickness | 0.4 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Delivery usually within ( 16 ) days