References
Spartex:895146
Rubix:257A4498
Manufacturer :895146
EAN:3660338475030


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Material | glass fibre reinforced (backing), hot melt (adhesive) |
Product details : SPARTEX 895146 REINFORCED TAPE 10 25MM X 50M
The high performance hot melt adhesive and the glass fibre reinforced backing make this prodcut the ideal choice for packaging needs, also the heaviest.
Applications
General purpose light duty monofilament tape suitable for reinforcing, bundling, palletizing and packing.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Material | glass fibre reinforced (backing), hot melt (adhesive) |
| Thickness | 0.125 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Usually arrives within 14 working days