References
Bahco:A6710DZ-3/8
Rubix:401A5613
EAN:7314151757656

Documents
Product details : BAHCO A6710DZ-3/8 SOCKET 1/4 AEROSPACE
Swivel head for hard to reach applications
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Swivel Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4' '' |
| Diameter | 13.5 mm |
| Length | 37 mm |
| Square | 12 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | polished |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
- Delivery usually within ( 14 ) days
