References
Bahco:K8901M-60
Rubix:214A9862
EAN:7314151846411

Product details : BAHCO K8901M-60 IMPACT SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 1270 g |
|---|---|
| Square drive adapter | 3/4' '' |
| Diameter | 60 mm |
| Length | 72 mm |
| Square | 54 mm |
| Diameter (inch) | 2.36 '' |
| Finishing | phosphate |
| Weight | 1270 g |
Show UNSPSC/ECL@SS
£ 103.24 excl. VAT
/ Each
£ 123.89 incl. VAT
- Delivery usually within ( 14 ) days
