FESTO 8030293 PIPE SOCKET NPFC-S-2G38-F


NPFC threaded fitting

References
festo:NPFC-S-2G38-F
rubix:106A5845
manufacturer :8030293
ean:4052568063955
brand logo
brand logo
Technical specifications
TypeThreaded bolt

Product details : FESTO 8030293 PIPE SOCKET NPFC-S-2G38-F


sleeve NPFC-S-2G38-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
TypeThreaded bolt
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ 10 pieces
£ 24.12 incl. VAT
  • Delivery usually within ( 6 ) days