Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5209W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5209 WC1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.175 mm
Double Row Angular Contact Ball Bearing
References
timken:
5209 WC1
rubix:
271A8282
ean:
0087796043473
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
30.175
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5209W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
30.175
mm
Bearing Clearance
C1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.39
excl. VAT
/
Each
£
121.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7918A5TRDULP3, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Angular contact ball bearing FAG 3212-BD-XL-TVH-L285, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing NSK 3212B-2RSTN, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing NSK 3212B-2ZTN, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7207 BECBM, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Precision / Spindle bearing NSK 7010A5TRV1VSULP3, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Angular contact ball bearing SKF 7201 BECBP, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
Angular contact ball bearing FAG 7322-B-XL-JP-UA, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing FAG 3207-BD-XL-TVH-C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Precision / Spindle bearing SKF 7210 CDGB/P4A, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Angular contact ball bearing NSK 3305B-2RSTNC3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing NTN 7302BG, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing FAG 7320-B-XL-JP-UA, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular contact ball bearing SKF 7205 BECBY, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Precision / Spindle bearing SKF 7215 ACDGA/P4A, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm