Angular contact ball bearing NTN 7302BG, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
NTN - Angular Contact Ball Bearing - 7302BG
See technical informationSee documentsReferences
NTN:7302BG
Rubix:205A1149
EAN:4547359448023



Documents
Product details : NTN 7302BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x13 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Contact angle | 40 ° |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 13800 N |
Show UNSPSC/ECL@SS
£ 24.19 excl. VAT
/ Each
£ 29.03 incl. VAT
- Usually arrives within 14 working days
