3M LSE11019 VHB TAPE LSE-110WF WHITE 19MMX33M 1.1MM
3M™ VHB™ Tape LSE-110WF
See technical informationSee documentsReferences
3M:LSE11019
Rubix:230A8337
Manufacturer :7100143325
Documents
Product details : 3M LSE11019 VHB TAPE LSE-110WF WHITE 19MMX33M 1.1MM
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-110WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-110WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.
Strengths
• White, 1.1 mm, modified acrylic adhesive with a conformable, acrylic foam core
• Bonds LSE plastics and composites without primer
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Allows the use of thinner, lighter weight and dissimilar materials
• Designed for indoor and outdoor use
• Designed for indoor and outdoor use
Applications
Alternatives to Rivetting or Welding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - Unión de materiales compuestos
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | acrylic foam |
| Thickness | 1.1 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 60.11 excl. VAT
/ Each
£ 72.13 incl. VAT
- Delivery usually within ( 16 ) days
