TESA 51970 DOUBLE SIDED FILM TAPE 50MX50MM TRANSPARENT

Double-sided polypropylene tape 51970

See technical informationSee documents
References
Tesa:51970 50M 50MM TRANSPARENT
Rubix:125A5437
Manufacturer :51970-00016-00
EAN:4005800084485
brand logo
Technical specifications
Width50 mm
Length50 m
Materialpp film
See all Specifications
Documents

Product details : TESA 51970 DOUBLE SIDED FILM TAPE 50MX50MM TRANSPARENT


tesa® 51970 is a transparent double-sided tape consisting of a PP-film backing and a tackified adhesive.

tesa® 51970 features especially:
* Excellent combination of high tack and adhesion
* Secure bond even on critical materials such as PP and PE and rough surfaces
* Good temperature resistance and outdoor suitability

Applications

* Mounting of plastic and wooden trims
* Mounting of decorative materials and displays
* Mounting of transparent signs and scales

Technical specifications


Attributes
Logistic Weight15644,39 g
Width50 mm
Length50 m
Materialpp film
Thickness0.22 mm
Colourcolourless
Show UNSPSC/ECL@SS
£ 44.45 excl. VAT
/ Each
£ 53.34 incl. VAT
  • Usually arrives within 14 working days

Width

Material

Select variants (6)