References
3M:GPH11012
Rubix:2583735
Manufacturer :7100099836
EAN:4054596197022

Product details : 3M 722162 VHB TAPE GPH-110GF GREY 12MMX33M 1.1MM
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ GPH Tapes GPH-110GF is designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.
Dream, design, deliver with our 3M™ VHB™ Tape GPH-110GF, a grey, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable foam core that is also resistant to high temperature. This fast and easy to use permanent bonding method provides good strength and durability. It can replace rivets, welds and screws, and offers design flexibility with its viscoelasticity. It can bond to a variety of high and medium surface energy substrates even at lower temperatures.
Strengths
• Grey, 1.1 mm, acrylic adhesive with a conformable, acrylic foam core
• Excellent temperature resistance when bonding metal parts prior to heat cured paint processing
• Strong and durable bonds to a broad range of high-and medium surface-energy substrates like metal, aluminium, ABS, etc.
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Allows the use of thinner, lighter weight and dissimilar materials
Applications
Alternatives to Rivetting or Welding - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - Structural Bonding - Unión de materiales compuestos
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Material | acrylic (adhesive) |
| Thickness | 1.1 mm |
| Colour | grey |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 22.84 excl. VAT
/ Each
£ 27.41 incl. VAT
- Delivery usually within ( 16 ) days




