Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
GISS 633581 DOUBLE SIDED PVC TAPE WIDTH MM 19
GISS 633581 DOUBLE SIDED PVC TAPE WIDTH MM 19
Double sided pvc adhesive
References
giss blue:
633581
rubix:
217A3614
ean:
3660338005671
Technical specifications
Width
19
mm
Length
50
m
See all Specifications
Product details
Technical specifications
Product details : GISS 633581 DOUBLE SIDED PVC TAPE WIDTH MM 19
Double sided PVC. Long-lasting fixation on all supports (except mirror) .
Acrylic Adhesive Mass – Length: 50 m
Strengths
For permanent fixation - Excellent ageing resistance
Technical specifications
Attributes
Width
19
mm
Length
50
m
Material
PVC
Thickness
0.24
mm
Tape type
Double-sided tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.20
excl. VAT
/
Each
£
14.64
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TESA 4688 50M 50MM BLUE 04688-00023-00
ULTRATAPE PVC ELECTRICAL TAPE GREY 19MM X 33M
SPARTEX 895150 REINFORCED TAPE WIRE 10 50MM X 50M
TESA 7065 PV24 25M 19MM BLACK 07065-00011-24
3M 471Y50IW VINYL TAPE 471 YELLOW 50MMX33M
3M 7000048939 FOIL/GLASS CLOTH TAPE 363 12MM X 33M
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M BLACK
TESA 4651 25M 38MM BLACK 04651-00013-00
PROTON PACKAGING DOUBLE SIDED TAPE POLYPROP 50MM
TESA PP DOUBLE SIDED TAPE 51970-00016-00 50MX50MM
DYMO D1 TAPE 19MM WHITE ON BLACK S0720910
3M 100MMX50MTRANSFRTAPE 95010055
TESA 4959 50M 25MM TRANSLUCENT 04959-00007-00
AT8F PVC FLOOR MARKING TAPE YEL 50MMX33M
TESA 4651 50M 38MM GRAY 04651-00537-00