3M 7000048939 FOIL/GLASS CLOTH TAPE 363 12MM X 33M
3M™ High Temperature Aluminium Foil/Glass Cloth Tape 363
See technical informationReferences
3M:3631233
Rubix:258A8617
Manufacturer :7000048939
EAN:00021200495274
Technical specifications
| Width | 12.7 mm |
|---|---|
| Length | 32.9 m |
| Material | aluminium foil/glass cloth (backing);silicone (adhesive) |
Product details : 3M 7000048939 FOIL/GLASS CLOTH TAPE 363 12MM X 33M
3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 is very strong and flexible and designed for heat shielding in aerospace, automotive and industrial applications. Our tape combines foil backing with glass cloth tape and pressure sensitive silicone adhesive.
3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 is very strong and flexible and designed for heat shielding in aerospace, automotive and industrial applications. Our tape combines foil backing with glass cloth tape and pressure sensitive silicone adhesive.
Strengths
• Can easily be die-cut into special sizes or shapes
• Light, flexible construction – easily applied to a variety of irregular shapes
• Performs continuously from -54 °C to 316 °C
• Meets the requirements of F.A.R. 25.853(a)
• Best results obtained when applied to a clean dry surface above 0 °C, but can be applied at lower temperatures
Applications
Shielding Cables Against Heat
Technical specifications
Attributes
| Width | 12.7 mm |
|---|---|
| Length | 32.9 m |
| Material | aluminium foil/glass cloth (backing);silicone (adhesive) |
| Thickness | 0.19 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
