References
Advance Tapes:109876
Rubix:319635
Documents
Product details : AT8F PVC FLOOR MARKING TAPE YEL 50MMX33M
AT8 is a low stretch PVC floor marking tape also known as social distancing tape. It is ideal for applications in factories, schools, sports halls and public places for effective health and safety demarcation and social distancing guidance within buildings. Our floor marking tape is used to improve efficiency and organisation of factories and warehouses as part of 5S-System, however it is also a great tool to maintain health and safety of employees or members of the public. AT8 adheres long term to rough surfaces due to the high level of adhesion and has good abrasion resistance against heavy foot and machinery traffic. Its low stretch PVC means the tape will not shrink back or lift once applied. It can be walked on immediately after application without needing to wait for drying time. This lane marking tape, floor marking tape or social distancing tape comes in a variety of colours for better visibility and due to its water und UV- resistance it can be applied indoors and outdoors. It is coated with an aggressive cross-linked solvent based rubber-resin adhesive.
Strengths
•Low stretch PVC - ideal for applications where shrink back of tape is undesirable
Excellent conformability
UV and water resistant
Abrasion Resistant
Can be walked on immediately after application
Suitable for indoor and outdoor use
Non-corrosive adhesive
Excellent conformability
UV and water resistant
Abrasion Resistant
Can be walked on immediately after application
Suitable for indoor and outdoor use
Non-corrosive adhesive
Applications
Demarcation of gangways within factories and warehouses as part of 5S system;Social distancing floor marking;Directional marking out of floors in hospitals, schools and other public buildings;Marking out sports halls and courts;Fine line masking film
Technical specifications
Attributes
| Material | pvc |
|---|---|
| Thickness | 0.14 mm |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- In stock: Next day delivery


