SMC KQ2UD04-06A-X35 ONE-TOUCH FITTING

Double Union

See technical informationSee documents

References

SMC:KQ2UD04-06A-X35
Rubix:2604393
EAN:3618032128301
brand logo

Technical specifications

Materialc3604 brass; pbt (resin)
Connection 1tube outside diameter ø4 mm
See all Specifications

Documents

Product details : SMC KQ2UD04-06A-X35 ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight9 g
Materialc3604 brass; pbt (resin)
Connection 1tube outside diameter ø4 mm
Profilespecial profile for sealing
Connection 2tube outside diameter ø6 mm
Max. temperature60 °C
Typedifferent diameter double union “y”
Tube diameter6 mm
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • Delivery usually within ( 19 ) days