References
Festo:B-M5-100
Rubix:116A8366
Manufacturer :534212
EAN:4052568048631

Documents
Product details : FESTO 534212 BLANKING PLUG B-M5-100
Blanking plug B-M5-100 As per DIN 7604, with sealing ring. Container size=100, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x43x40 mm |
|---|---|
| Logistic Weight | 0,76 g |
| Material | anodised aluminium;nbr (seal) |
| Connection 1 | m5 |
| Profile | b |
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ 100 pieces
£ 103.20 incl. VAT
- Delivery usually within ( 2 ) days